
Lead Wire, AWM, 22 AWG, Red, 19x34, 600V, 1000 ft
Mfr # 83006 0021000
Zoro # G2685822
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
Key Features
Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
1
Length
1000 ft
Jacket Material
No Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83006 0021000
Zoro #
G2685822
UPC #
612825378358
Country of Origin
Unknown
Dimensions
Length
1000 ft
Wire Size
22 AWG
Details
Item
Lead Wire
Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
1
Jacket Color
Red
Jacket Material
No Jacket
Voltage
600V
Insulation Material
PTFE
Location
Indoor/Outdoor
Conductor Design
Stranded
Temp. Rating
200°C
Stranding
19 x 34
Standards
UL AWM 1213; VW-1
Shielded
Unshielded
Insulated / Uninsulated
Insulated
Mil Spec
MIL-W-16878/4 (TYPE E)
Conductor Stranding
19 Strands in Each Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.