Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Wire, AWM, 22 AWG, Red, 7x30, 600V, 1000 ft

  • Mfr # 83005 0021000

  • Zoro # G2685542


product price: $1.69
/ea
Sold in multiples of 25 for $42.25

Key Features

Conductor Material
Copper
Trade Designation
AWM
Length
1000 ft
Number of Conductors
1
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83005 0021000
Zoro #
G2685542
UPC #
612825354345
Country of Origin
Unknown

Dimensions

Length
1000 ft
Wire Size
22 AWG

Details

Item
Lead Wire
Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
1
Jacket Color
Red
Jacket Material
No Jacket
Voltage
600V
Insulation Material
PTFE
Location
Indoor/Outdoor
Conductor Design
Stranded
Temp. Rating
200°C
Stranding
7 x 30
Standards
UL AWM 1213; VW-1
Shielded
Unshielded
Insulated / Uninsulated
Insulated
Conductor Stranding
7 Strands in Each Conductor
Mil Spec
MIL-W-16878/4 (TYPE E)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.