Zoro Homepage

Lead Wire, AWM, 24 AWG, Red, Stranded, 300V, 1000 ft

  • Mfr # B9923-2

  • Zoro # G5742092


product price: $0.84
/ea
Sold in multiples of 25 for $21.00

Key Features

Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
1
Length
1000 ft
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9923-2
Zoro #
G5742092
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1000 ft
Wire Size
24 AWG

Details

Item
Lead Wire
Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
1
Jacket Color
Red
Jacket Material
No Jacket
Voltage
300V
Insulation Material
PVC
Location
Indoor
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
7
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE)
Shielded
Unshielded
CSA
CSA TYPE TR-64 (90C RATED)
Conductor Stranding
7 Strands in Each Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.