
Lead Wire, AWM, 26 AWG, Yellow, 1000 ft
Mfr # B9926-4
Zoro # G5747473
product price: $0.77
/eaSold in multiples of 250 for $192.50
Key Features
Conductor Material
Copper
Trade Designation
AWM
Length
1000 ft
Number of Conductors
1
Jacket Material
No Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B9926-4
Zoro #
G5747473
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1000 ft
Wire Size
26 AWG
Details
Item
Lead Wire
Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
1
Jacket Color
Yellow
Jacket Material
No Jacket
Voltage
300V
Insulation Material
Pvc-Polyvinyl Chloride
Conductor Design
Stranded
Temp. Rating
105°C
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE)
Shielded
Unshielded
CSA
CSA TYPE AWM
Conductor Stranding
7 Strands in Each Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.