
Lead Wire, TNC, 1 AWG, Black, 500 ft
Mfr # B34402
Zoro # G5756372
product price: $42.29
/eaSold in multiples of 250 for $10,572.50
Key Features
Conductor Material
Copper
Trade Designation
TNC
Number of Conductors
1
Length
500 ft
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B34402
Zoro #
G5756372
UPC #
-
Country of Origin
Unknown
Dimensions
Length
500 ft
Wire Size
1 AWG
Outside Dia.
0.557 in
Details
Item
Lead Wire
Conductor Material
Copper
Trade Designation
TNC
Number of Conductors
1
Jacket Color
Black
Jacket Material
No Jacket
Voltage
600V
Insulation Material
Hyp-Hypalon (Chlorosulphonated Polyethylene)
Location
Indoor/Outdoor
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
210x24
Standards
CL-1052, EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE)
Shielded
Unshielded
Conductor Stranding
163 Strands in Each Conductor
CSA
CSA TYPE CL1052
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.