Zoro Homepage

Lead Wire, TNC, 10 AWG, Black, Stranded, 600V, 2000 ft

  • Mfr # B34410

  • Zoro # G5759425


product price: $4.75
/ea
Sold in multiples of 25 for $118.75

Key Features

Conductor Material
Copper
Trade Designation
TNC
Number of Conductors
1
Length
2000 ft
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B34410
Zoro #
G5759425
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2000 ft
Nominal Outside Dia.
0.244 in
Wire Size
10 AWG
Outside Dia.
0.244 in

Details

Item
Lead Wire
Conductor Material
Copper
Trade Designation
TNC
Number of Conductors
1
Jacket Color
Black
Jacket Material
No Jacket
Voltage
600V
Insulation Material
Hyp-Hypalon (Chlorosulphonated Polyethylene)
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
65 x 28
Standards
CL-1052, EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE)
Shielded
Unshielded
Conductor Stranding
65 Strands in Each Conductor
CSA
CSA TYPE CL1052

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.