Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Wire, TNC, 14 AWG, 1000 ft

  • Mfr # 1SB-0038-B

  • Zoro # G5722763


product price: $6.15
/ea
Sold in multiples of 250 for $1,537.50

Key Features

Conductor Material
Copper
Trade Designation
TNC
Length
1000 ft
Jacket Material
No Jacket
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SB-0038-B
Zoro #
G5722763
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1000 ft
Wire Size
14 AWG

Details

Item
Lead Wire
Conductor Material
Copper
Trade Designation
TNC
Jacket Material
No Jacket
Conductor Design
Stranded
Stranding
96x33
Standards
RoHS Compliant
Shielded
Unshielded
Approx. Circular Area
3800
Conductor Stranding
96 Strands in Each Conductor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.