
Lead Wire, TNC, 16 AWG, Red, 1,000 ft
Mfr # 8521 0021000
Zoro # G2667902
product price: $2.35
/eaSold in multiples of 250 for $587.50
Key Features
Conductor Material
Copper
Trade Designation
TNC
Number of Conductors
1
Length
1,000 ft
Jacket Material
No Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8521 0021000
Zoro #
G2667902
UPC #
612825210863
Country of Origin
Unknown
Dimensions
Length
1,000 ft
Wire Size
16 AWG
Details
Item
Lead Wire
Conductor Material
Copper
Trade Designation
TNC
Number of Conductors
1
Jacket Color
Red
Jacket Material
No Jacket
Voltage
1000V
Insulation Material
PVC
Location
Outdoor
Conductor Design
Stranded
Temp. Rating
80°C
Stranding
26 x 30
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE), MIL-W-16878/1
Shielded
Unshielded
Insulated / Uninsulated
Insulated
Conductor Stranding
26 Strands in Each Conductor
Mil Spec
MIL-W-76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.