Zoro Homepage

Lead Wire, TNC, 16 AWG, White/Blue, 1,000 ft

  • Mfr # 8521 0181000

  • Zoro # G2686714


product price: $2.39
/ea
Sold in multiples of 250 for $597.50

Key Features

Conductor Material
Copper
Trade Designation
TNC
Number of Conductors
1
Length
1,000 ft
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8521 0181000
Zoro #
G2686714
UPC #
612825211167
Country of Origin
Unknown

Dimensions

Length
1,000 ft
Wire Size
16 AWG

Details

Item
Lead Wire
Conductor Material
Copper
Trade Designation
TNC
Number of Conductors
1
Jacket Color
White/Blue
Jacket Material
No Jacket
Voltage
1000V
Insulation Material
PVC
Conductor Design
Stranded
Location
Outdoor
Temp. Rating
80°C
Stranding
26 x 30
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE), MIL-W-16878/1
Insulated / Uninsulated
Insulated
Shielded
Unshielded
Conductor Stranding
26 Strands in Each Conductor
Mil Spec
MIL-W-76

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.