Zoro Homepage

Lead Wire, TNC, 18 AWG, Black, Stranded, 5000V DC, 1000 ft

  • Mfr # 8899 0101000

  • Zoro # G1165352


product price: $2.95
/ea
Sold in multiples of 25 for $73.75

Key Features

Conductor Material
Copper
Trade Designation
TNC
Number of Conductors
1
Jacket Material
No Jacket
Voltage
5000V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8899 0101000
Zoro #
G1165352
UPC #
612825217800
Country of Origin
Unknown

Dimensions

Length
1000 ft
Wire Size
18 AWG

Details

Item
Lead Wire
Conductor Material
Copper
Trade Designation
TNC
Number of Conductors
1
Jacket Color
Black
Jacket Material
No Jacket
Voltage
5000V DC
Insulation Material
EPDM Rubber
Location
Outdoor
Conductor Design
Stranded
Temp. Rating
80°C
Stranding
65 x 36
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE)
Shielded
Unshielded
Insulated / Uninsulated
Insulated
Conductor Stranding
65 Strands in Each Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.