
Lead Wire, TNC, 18 AWG, Dark Green, 1,000 ft
Mfr # 8522 0051000
Zoro # G2672617
product price: $1.49
/eaSold in multiples of 250 for $372.50
Key Features
Conductor Material
Copper
Trade Designation
TNC
Length
1,000 ft
Number of Conductors
1
Jacket Material
No Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8522 0051000
Zoro #
G2672617
UPC #
612825211365
Country of Origin
Unknown
Dimensions
Length
1,000 ft
Wire Size
18 AWG
Details
Item
Lead Wire
Conductor Material
Copper
Trade Designation
TNC
Number of Conductors
1
Jacket Color
Dark Green
Jacket Material
No Jacket
Voltage
1000V
Insulation Material
PVC
Conductor Design
Stranded
Location
Outdoor
Temp. Rating
80°C
Stranding
16 x 30
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE), MIL-W-76C Type MWP
Insulated / Uninsulated
Insulated
Shielded
Unshielded
Mil Spec
MIL-W-76
Conductor Stranding
16 Strands in Each Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.