Zoro Homepage

Lead Wire, TNC, 20 AWG, White, 1,000 ft

  • Mfr # 8523 0091000

  • Zoro # G2684946


product price: $27.69
/ea
Sold in multiples of 250 for $6,922.50

Key Features

Conductor Material
Copper
Trade Designation
TNC
Length
1,000 ft
Number of Conductors
1
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8523 0091000
Zoro #
G2684946
UPC #
612825211945
Country of Origin
Unknown

Dimensions

Length
1,000 ft
Wire Size
20 AWG

Details

Item
Lead Wire
Conductor Material
Copper
Trade Designation
TNC
Number of Conductors
1
Jacket Color
White
Jacket Material
No Jacket
Voltage
1000V
Insulation Material
PVC
Conductor Design
Stranded
Location
Outdoor
Temp. Rating
80°C
Stranding
10 x 30
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE), MIL-W-76C Type MWP
Shielded
Unshielded
Insulated / Uninsulated
Insulated
Mil Spec
MIL-W-76
Conductor Stranding
10 Strands in Each Conductor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.