Zoro Homepage

Lead Wire, TNC, 24 AWG, Red, Stranded, 1000V, 500 ft

  • Mfr # 8890 002500

  • Zoro # G1150363


product price: $2.29
/ea
Sold in multiples of 25 for $57.25

Key Features

Conductor Material
Copper
Trade Designation
TNC
Length
500 ft
Number of Conductors
1
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8890 002500
Zoro #
G1150363
UPC #
612825217527
Country of Origin
Unknown

Dimensions

Length
500 ft
Wire Size
24 AWG

Details

Item
Lead Wire
Conductor Material
Copper
Trade Designation
TNC
Number of Conductors
1
Jacket Color
Red
Jacket Material
No Jacket
Voltage
1000V
Insulation Material
EPDM Rubber
Conductor Design
Stranded
Temp. Rating
90°C
Stranding
45 x 40
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE)
Shielded
Unshielded
Insulated / Uninsulated
Insulated
Conductor Stranding
45 Strands in Each Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.