Shop BELDEN
See all product information
Create Account
Low Temp Plastic Lead Wire 24Awg Tin Copper Pvc Insul Awm 1007 Csa Type Tr-64
- Mfr # 9923-010100
- Zoro # G023945019
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Insulation Material
PVC - Polyvinyl Chloride
Wire Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9923-010100
- Zoro #
- G023945019
- UPC #
- 612825263463
- Country of Origin
- Mexico
- Item
- Lead / Hook-Up Wire
- Insulation Material
- PVC - Polyvinyl Chloride
- Wire Color
- Black
Description
Low Temp Plastic Lead Wire, 24AWG (7x32) Tinned Copper, PVC Insulation, AWM 1007 AWM 1569 CSA TYPE TR-64 TRSR-64
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.