
Multi-Conductor Cable, 12 C, Yellow, PVC, Indoor
Mfr # FISD012A9
Zoro # G0982756
product price: $3.89
/eaSold in multiples of 250 for $972.50
Key Features
Number of Conductors
12
Jacket Material
PVC
Jacket Color
Yellow
Location
Indoor
Conductor Material
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FISD012A9
Zoro #
G0982756
UPC #
612825368526
Country of Origin
Unknown
Details
Item
Multi-Conductor Cable
Number of Conductors
12
Jacket Material
PVC
Jacket Color
Yellow
Location
Indoor
Conductor Material
Fiber
Standards
OFCP
Fire Rating - Data Cable
Plenum
Fiber Type
OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fiber Count
12
Armored
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.