Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Conductor Cable, 14 AWG, 1 C, Black, PVC, Solid, 300V, Outdoor, 1000 ft

  • Mfr # B1618A

  • Zoro # G5756083


product price: $0.91
/ea
Sold in multiples of 250 for $227.50

Key Features

Wire Size
14 AWG
Number of Conductors
1
Conductor Design
Solid
Jacket Material
PVC
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1618A
Zoro #
G5756083
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
14 AWG
Length
1000 ft

Details

Item
Multi-Conductor Cable
Number of Conductors
1
Conductor Design
Solid
Jacket Material
PVC
Jacket Color
Black
Location
Outdoor
Voltage
300V
Conductor Material
Copper Clad Steel
Standards
EU Directive 2015/863/EU (RoHS 2 amendment), REACH, EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE), EU Directive 2000/53/EC (ELV), EU Directive 2003/96/EC (BFR)
Plenum
General Purpose (Cm, Cmg, Cmx)
Flooded
Yes Is Flooded Over Braid
Impedance
75 Ohm Nominal Impedance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.