Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Conductor Cable, AWM, 14 AWG, 2 C, Chrome, PVC, Stranded, 600V AC, Indoor, 2000 ft

  • Mfr # 8720 0602000

  • Zoro # G1147712


product price: $6.15
/ea
Sold in multiples of 25 for $153.75

Key Features

Trade Designation
AWM
Wire Size
14 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8720 0602000
Zoro #
G1147712
UPC #
612825214342
Country of Origin
Unknown

Dimensions

Wire Size
14 AWG
Length
2000 ft
Outside Dia.
0.355 in
Insulation Thickness (In.)
0.032 in
Jacket Thickness (In.)
0.035 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
600V AC
Conductor Material
Copper
Standards
CSA FT1; UL AWM 20253; UL 1685 UL loading
Shielded
Shielded
Insulation Material
Polyethylene
NEC Article and Type
CL2
Stranding
19 x 27
Insulated / Uninsulated
Insulated
Temp. Rating
80°C
Shielding
Foil, Copper Tape
Nom. Capacitance (Pf/Ft.)
24
Plenum
General Purpose
Impedance
58 Ohm Nominal Impedance
Construction
Overall Shield & Drain
NEC Rating
UL LISTED ART 725 CLASS 2
Screen/Shield
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.