
Multi-Conductor Cable, 15 AWG, 4 C, Gray, PVC, Stranded, 600V AC, Indoor/Outdoor, 2000 ft
Mfr # 7897A T5U2000
Zoro # G1166542
product price: $41.75
/ea
Sold in multiples of 250 for $10,437.50
Key Features
Wire Size
15 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7897A T5U2000
Zoro #
G1166542
UPC #
612825190882
Country of Origin
Unknown
Dimensions
Wire Size
15 AWG
Length
2000 ft
Outside Dia.
0.46 in
Details
Item
Multi-Conductor Cable
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor/Outdoor
Voltage
600V AC
Conductor Material
Copper
Standards
UL 1685 UL loading
Stranding
19 x 28
Temp. Rating
75°C Dry
Insulated / Uninsulated
Insulated
Insulation Material
PVC/Nylon
Shielded
Shielded
NEC Article and Type
TC-ER
Shielding
Foil
Shielding Material
Bi-Laminate (Alum and Poly)
No. of Pairs
(1) 15 AWG TC, (1) 18 AWG TC
Plenum
General Purpose
Construction
Braid/Mylar/Braid Overall Dbl Braid
Screen/Shield
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.