
Multi-Conductor Cable, 16 AWG, 2 C, Black, PVC, Stranded, 300V AC, Indoor, 1000 ft
Mfr # 5200UP 0101000
Zoro # G1147536
product price: $0.80
/eaSold in multiples of 25 for $20.00
Key Features
Wire Size
16 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5200UP 0101000
Zoro #
G1147536
UPC #
612825157694
Country of Origin
Unknown
Dimensions
Wire Size
16 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL1685 UL Loading
Stranding
65 x 34
Insulation Material
PVC
Shielded
Unshielded
Temp. Rating
75°C
NEC Article and Type
CM
Insulated / Uninsulated
Insulated
Fire Rating - Data Cable
Riser
Screen/Shield
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.