This item is Discontinued.

Belden Multi-Conductor Cable, TNC, 18 AWG, 2 C, Chrome, PVC, Stranded, 300V AC, Indoor, 1000 ft 8790 0601000

Multi-Conductor Cable, TNC, 18 AWG, 2 C, Chrome, PVC, Stranded, 300V AC, Indoor, 1000 ft (Discontinued)

  • Mfr # 8790 0601000
  • Zoro # G1153958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8790 0601000
Zoro #
G1153958
UPC #
612825216452
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
1000 ft
Outside Dia.
0.241 in
Insulation Thickness (In.)
0.022 in
Jacket Thickness (In.)
0.028 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL 1685 FT4 Loading
Stranding
7 x 26
Temp. Rating
60°C
NEC Article and Type
CMG
Shielded
Shielded
Insulated / Uninsulated
Insulated
Insulation Material
PVC
Plenum
General Purpose
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
NEC Rating
NEC CMG
Nom. Capacitance (Pf/Ft.)
53
Impedance
41 Ohm Nominal Impedance
Screen/Shield
Yes
Construction
Overall Shield & Drain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.