Shop BELDEN
See all product information
Create Account
Multi-Conductor Cable, 18 AWG, 2 C, Light Blue, PVC, Stranded, 300V AC, Outdoor, 1000 ft
- Mfr # 3076F 0061000
- Zoro # G1166436
product price:Â
$
3.75
/ea
Sold in multiples of 25 for
$93.75
Key Features
Wire Size
18 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Length
1000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3076F 0061000
- Zoro #
- G1166436
- UPC #
- 612825140269
- Country of Origin
- Unknown
- Item
- Multi-Conductor Cable
- Number of Conductors
- 2
- Conductor Design
- Stranded
- Jacket Material
- PVC
- Jacket Color
- Light Blue
- Location
- Outdoor
- Voltage
- 300V AC
- Conductor Material
- Copper
- Standards
- CEC/C(UL) CMG; CSA FT4; UL 1685 UL Loading
- Insulation Material
- Polypropylene
- Shielding
- Foil, Copper Tape
- Shielded
- Shielded
- Temp. Rating
- 105°C
- Insulated / Uninsulated
- Insulated
- NEC Article and Type
- CMG, ITC, PLTC, TC
- Stranding
- 7 x 26
- Plenum
- General Purpose
- Screen/Shield
- Yes
- Construction
- Overall Shield & Drain
- NEC Rating
- NEC CMG & PLTC
Dimensions
- Wire Size
- 18 AWG
- Length
- 1000 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.