This item is Discontinued.

Belden Multi-Conductor Cable, 18 AWG, 2 C, White, PVC, Stranded, 300V AC, Indoor, 1,000 ft 5300UE 009U1000

This item is Discontinued.

Belden

Multi-Conductor Cable, 18 AWG, 2 C, White, PVC, Stranded, 300V AC, Indoor, 1,000 ft (Discontinued)

Mfr # 5300UE 009U1000
Zoro # G1145183
UPC # 612825421504
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5300UE 009U1000
Zoro #
G1145183
UPC #
612825421504
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
1,000 ft

Details

Item
Multi-Conductor Cable
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
White
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL1666 Riser
Stranding
7 x 26
Temp. Rating
75°C
Fire Rating - Data Cable
Riser
Insulated / Uninsulated
Insulated
Insulation Material
Polypropylene
Shielded
Unshielded
NEC Article and Type
CMR
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Screen/Shield
No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.