
Multi-Conductor Cable, 18 AWG, 4 C, White, TFE, Stranded, 600V, 1000 ft
Mfr # 83351E 0091000
Zoro # G2684298
product price: $35.19
/eaSold in multiples of 25 for $879.75
Key Features
Wire Size
18 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
TFE
Jacket Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83351E 0091000
Zoro #
G2684298
UPC #
612825204466
Country of Origin
Unknown
Dimensions
Wire Size
18 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
TFE
Jacket Color
White
Voltage
600V
Conductor Material
Copper
Standards
UL Listed
Stranding
19 x 30
Insulated / Uninsulated
Insulated
Insulation Material
PTFE
Shielded
Shielded
Temp. Rating
200°C
Shielding
Braid
Plenum
General Purpose
Construction
Overall Shield & Drain
Screen/Shield
Yes
Spec Nbr Mil-Spec
TYPE E SHIELDED AND JACKET
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.