Multi-Conductor Cable, 22 AWG, 2 C, Gray, PVC, Stranded, 300V AC, Indoor, 1000 ft
- Mfr # 5500UE 008U1000
- Zoro # G1161877
product price:Â
$
0.25
/ea
Sold in multiples of 250 for
$62.50
Key Features
Wire Size
22 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5500UE 008U1000
- Zoro #
- G1161877
- UPC #
- 612825162902
- Country of Origin
- Unknown
Dimensions
- Wire Size
- 22 AWG
- Length
- 1000 ft
Details
- Item
- Multi-Conductor Cable
- Number of Conductors
- 2
- Conductor Design
- Stranded
- Jacket Material
- PVC
- Jacket Color
- Gray
- Location
- Indoor
- Voltage
- 300V AC
- Conductor Material
- Copper
- Standards
- CEC/C(UL) CMG; UL1666 Riser
- Insulated / Uninsulated
- Insulated
- Stranding
- 7 x 30
- Temp. Rating
- 75°C
- Shielded
- Unshielded
- NEC Article and Type
- CMR
- Insulation Material
- Polypropylene
- Fire Rating - Data Cable
- Riser
- Screen/Shield
- No
- CSA
- FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.