
Multi-Conductor Cable, 22 AWG, 2 C, Matte Black, PVC, Stranded, 300V AC, Indoor, 1000 ft
Mfr # 1696A B591000
Zoro # G1154992
product price: $2.59
/eaSold in multiples of 250 for $647.50
Key Features
Wire Size
22 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1696A B591000
Zoro #
G1154992
UPC #
612825121312
Country of Origin
Unknown
Dimensions
Wire Size
22 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Matte Black
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL Listed
Insulated / Uninsulated
Insulated
Insulation Material
Polyethylene
Temp. Rating
60°C
Stranding
7 x 30
Shielding Material
Tinned Copper
Shielded
Shielded
Impedance
110 Ohm Nominal Impedance
Construction
Overall Shield & Drain
Plenum
General Purpose
Screen/Shield
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.