Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Conductor Cable, 22 AWG, 2 C, White, TFE, Stranded, 600V, 1000 ft

  • Mfr # 83319E 0091000

  • Zoro # G2658845


product price: $17.25
/ea
Sold in multiples of 25 for $431.25

Key Features

Wire Size
22 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
TFE
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83319E 0091000
Zoro #
G2658845
UPC #
612825203988
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft

Details

Item
Multi-Conductor Cable
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
TFE
Jacket Color
White
Voltage
600V
Conductor Material
Copper
Standards
UL Listed
Insulated / Uninsulated
Insulated
Stranding
19 x 34
Shielded
Shielded
Shielding
Braid
Insulation Material
PTFE
Temp. Rating
200°C
Screen/Shield
Yes
Construction
Overall Shield & Drain
Plenum
General Purpose
Spec Nbr Mil-Spec
TYPE E SHIELDED AND JACKET

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.