Multi-Conductor Cable, 22 AWG, 4 C, Chrome, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 8728 0601000

  • Zoro # G1169884


product price: $2.79
/ea
Sold in multiples of 250 for $697.50

Key Features

Wire Size
22 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8728 0601000
Zoro #
G1169884
UPC #
612825214670
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.215 in
Insulation Thickness (In.)
0.05 in
Jacket Thickness (In.)
0.028 in

Details

Item
Multi-Conductor Cable
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL AWM 2717; UL1685 UL Loading
Stranding
7 x 30
NEC Article and Type
CM
Temp. Rating
80°C
Insulation Material
Polypropylene
Insulated / Uninsulated
Insulated
Shielded
Shielded
Shielding Material
Bi-Laminate (Alum and Poly)
Plenum
General Purpose
Screen/Shield
Yes
Nom. Capacitance (Pf/Ft.)
35
Impedance
50 Ohm Nominal Impedance
Construction
Indivl/Foil Side & Drain Out

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.