Multi-Conductor Cable, 22 AWG, 4 C, Gray, PVC, Stranded, 300V AC, Indoor/Outdoor, 1000 ft

  • Mfr # 3084F T5U1000

  • Zoro # G1148026


product price:  $8.49
/ea
Sold in multiples of 250 for $2,122.50

Key Features

Wire Size
22 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3084F T5U1000
Zoro #
G1148026
UPC #
612825140931
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.275 in

Details

Item
Multi-Conductor Cable
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; CSA AWM I/II A; CSA FT4; UL1685 FT4 Loading
Shielding
Foil
Stranding
155 x 44
Shielded
Shielded
Insulation Material
PVC
Temp. Rating
75°C
NEC Article and Type
CL2, CMG
Insulated / Uninsulated
Insulated
Shielding Material
Bi-Laminate (Alum and Poly)
Plenum
General Purpose
Construction
Overall & Individual Shields W/Drain
No. of Pairs
(1) 22 AWG TC, (1) 24 AWG TC
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Screen/Shield
Yes
Impedance
120 Ohm Nominal Impedance
NEC Rating
UL LISTED ART 725 CLASS 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.