Zoro Homepage

Multi-Conductor Cable, 22 AWG, 4 C, Light Beige, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 9155 2901000

  • Zoro # G1172492


product price: $3.55
/ea
Sold in multiples of 25 for $88.75

Key Features

Wire Size
22 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Light Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9155 2901000
Zoro #
G1172492
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.262 in
Bend Radius
2-3/4 in
Insulation Thickness (In.)
0.02 in
Jacket Thickness (In.)
0.031 in

Details

Item
Multi-Conductor Cable
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Light Beige
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL Style 2094; CEC/C(UL) CM; EU Directive 2000/53/EC (ELV); EU Directive 2003/11/EC (BFR)
Insulation Material
Pe-Polyethylene
Temp. Rating
-20 to 60°C
NEC Article
800
Shielded
Shielded
Max. Amps
7 A per Conductor (20 AWG); 9 A per Conductor (18 AWG)
NEC Article and Type
CM
Shielding
Tape
Construction
Overall Shield & Drain
Nom. Capacitance (Pf/Ft.)
24 + 22
NEC Rating
UL LISTED ART 800
No. of Pairs
1P + 1P
Plenum
General Purpose
Impedance
66 Ohm Nominal Impedance
Screen/Shield
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.