
Multi-Conductor Cable, 24 AWG, 2 C, Gray, PVC, Stranded, 300V AC, Indoor, 1000 ft
Mfr # 1800B T5X1000
Zoro # G1160215
product price: $1.45
/ea
Sold in multiples of 250 for $362.50
Key Features
Wire Size
24 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1800B T5X1000
Zoro #
G1160215
UPC #
612825122784
Country of Origin
Unknown
Dimensions
Wire Size
24 AWG
Length
1000 ft
Outside Dia.
0.177 in
Details
Item
Multi-Conductor Cable
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMR; UL 1666 Riser
Stranding
7 x 32
Shielded
Shielded
Insulation Material
Polyethylene
Temp. Rating
60°C
Insulated / Uninsulated
Insulated
NEC Article and Type
CMR
Plenum
General Purpose
Construction
Overall Shield & Drain
NEC Rating
UL LISTED ART 800
Impedance
110 Ohm Nominal Impedance
No. of Pairs
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.