Zoro Homepage

Multi-Conductor Cable, 24 AWG, 2 C, White, TFE, Stranded, 600V, 500 ft

  • Mfr # 83318E 009500

  • Zoro # G2672793


product price: $13.69
/ea
Sold in multiples of 25 for $342.25

Key Features

Wire Size
24 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
TFE
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83318E 009500
Zoro #
G2672793
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
500 ft
Bend Radius
1-1/2 in
Outside Dia.
0.131 in

Details

Item
Multi-Conductor Cable
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
TFE
Jacket Color
White
Voltage
600V
Conductor Material
Copper
Standards
EU Directive 2000/53/EC (ELV); EU Directive 2003/11/EC (BFR); NEMA HP3
Shielding Material
Silver Plated Copper
Insulation Material
TFE
Shielded
Shielded
Max. Amps
4 A per Conductor
Temp. Rating
-65 to 200°C
Stranding
19 x 36
Shielding
Braid
Insulated / Uninsulated
Insulated
Construction
Special Construction
Spec Nbr Mil-Spec
TYPE E SHIELDED AND JACKET
Screen/Shield
Yes
Plenum
General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.