
Multi-Conductor Cable, 24 AWG, 4 C, Black, PVC, Stranded, 100V AC, Indoor, 1000 ft
Mfr # 1192A B591000
Zoro # G1157476
product price: $3.55
/eaSold in multiples of 25 for $88.75
Key Features
Wire Size
24 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1192A B591000
Zoro #
G1157476
UPC #
612825108207
Country of Origin
Unknown
Dimensions
Wire Size
24 AWG
Length
1000 ft
Outside Dia.
0.245 in
Details
Item
Multi-Conductor Cable
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor
Voltage
100V AC
Conductor Material
Copper
Standards
UL Listed
Insulation Material
Polyethylene
Stranding
42 x 40
Insulated / Uninsulated
Insulated
Shielded
Shielded
Temp. Rating
75°C
Impedance
40 Ohm Nominal Impedance
Plenum
General Purpose
Screen/Shield
Yes
Construction
Overall Shield & Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.