
Multi-Conductor Cable, 24 AWG, 8 C, Black, PVC, Solid, 300V AC, Indoor/Outdoor, 1000 ft
Mfr # 1300A 0101000
Zoro # G1145804
product price: $1.25
/eaSold in multiples of 25 for $31.25
Key Features
Wire Size
24 AWG
Number of Conductors
8
Conductor Design
Solid
Jacket Material
PVC
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300A 0101000
Zoro #
G1145804
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
24 AWG
Length
1000 ft
Bend Radius
2-1/2 in
Outside Dia.
0.265 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.