Zoro Homepage

Multi-Conductor Cable, 26 AWG, 2 C, White, TFE, Stranded, 600V, Indoor, 1000 ft

  • Mfr # 83317E 0091000

  • Zoro # G2659466


product price: $14.25
/ea
Sold in multiples of 25 for $356.25

Key Features

Wire Size
26 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
TFE
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83317E 0091000
Zoro #
G2659466
UPC #
612825347514
Country of Origin
Unknown

Dimensions

Wire Size
26 AWG
Length
1000 ft

Details

Item
Multi-Conductor Cable
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
TFE
Jacket Color
White
Location
Indoor
Voltage
600V
Conductor Material
Copper
Standards
UL Listed
Shielding
Braid
Insulated / Uninsulated
Insulated
Shielded
Shielded
Insulation Material
PTFE
Temp. Rating
200°C
Stranding
7 x 34
Construction
Overall Shield & Drain
Screen/Shield
Yes
Spec Nbr Mil-Spec
TYPE E SHIELDED AND JACKET
Plenum
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.