Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Belden Multi-Conductor Cable, 26 AWG, 4 C, Matte Black, PVC, Stranded, 100V AC, Indoor, 1000 ft 1172A B591000

Multi-Conductor Cable, 26 AWG, 4 C, Matte Black, PVC, Stranded, 100V AC, Indoor, 1000 ft (Discontinued)

  • Mfr # 1172A B591000
  • Zoro # G1145147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1172A B591000
Zoro #
G1145147
UPC #
612825107767
Country of Origin
Unknown

Dimensions

Wire Size
26 AWG
Length
1000 ft

Details

Item
Multi-Conductor Cable
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Matte Black
Location
Indoor
Voltage
100V AC
Conductor Material
Copper
Standards
UL Listed
Shielded
Shielded
Stranding
30 x 40
Temp. Rating
60°C
Insulated / Uninsulated
Insulated
Insulation Material
Polyethylene
Impedance
40 Ohm Nominal Impedance
Construction
Braid/Mylar/Braid Overall Dbl Braid
Screen/Shield
Yes
Plenum
General Purpose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.