
Multi-Conductor Cable, AWM, 12 AWG, 2 C, Chrome, PVC, Stranded, 300V AC, Indoor, 2000 ft
Mfr # 8718 0602000
Zoro # G1145603
product price: $10.25
/eaSold in multiples of 25 for $256.25
Key Features
Trade Designation
AWM
Wire Size
12 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8718 0602000
Zoro #
G1145603
UPC #
612825214205
Country of Origin
Unknown
Dimensions
Wire Size
12 AWG
Length
2000 ft
Outside Dia.
0.4 in
Insulation Thickness (In.)
0.037 in
Jacket Thickness (In.)
0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.