
Multi-Conductor Cable, AWM, 12 AWG, Black
Mfr # 5MB-1201-B-02
Zoro # G5727758
product price: $3.45
/eaSold in multiples of 250 for $862.50
Key Features
Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
1
Jacket Color
Black
Jacket Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MB-1201-B-02
Zoro #
G5727758
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
12 AWG
Details
Item
Multi-Conductor Cable
Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
1
Jacket Color
Black
Jacket Material
Neoprene
Voltage
600V
Insulation Material
Neo-Neoprene, Polychloroprene
Conductor Design
Stranded
Temp. Rating
90°C
Standards
CSA, UL
Shielded
Unshielded
Conductor Stranding
65 Strands in Each Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.