Zoro Homepage

Multi-Conductor Cable, AWM, 14 AWG, Black/Red, Stranded, 600V

  • Mfr # 5MB-1401-B-02

  • Zoro # G5726708


product price: $2.19
/ea
Sold in multiples of 25 for $54.75

Key Features

Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
1
Jacket Color
Black/Red
Jacket Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MB-1401-B-02
Zoro #
G5726708
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
14 AWG

Details

Item
Multi-Conductor Cable
Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
1
Jacket Color
Black/Red
Jacket Material
Neoprene
Voltage
600V
Insulation Material
Neo-Neoprene, Polychloroprene
Conductor Design
Stranded
Temp. Rating
90°C
Stranding
41
Standards
CSA, UL
Shielded
Unshielded
Conductor Stranding
41 Strands in Each Conductor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.