
Multi-Conductor Cable, AWM, 14 AWG, Red
Mfr # 5MF-1401-EPDMB-03
Zoro # G5726647
product price: $1.95
/eaSold in multiples of 250 for $487.50
Key Features
Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
1
Jacket Color
Red
Jacket Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MF-1401-EPDMB-03
Zoro #
G5726647
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
14 AWG
Details
Item
Multi-Conductor Cable
Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
1
Jacket Color
Red
Jacket Material
EPDM
Voltage
600V
Insulation Material
Epdm-Ethylene Propylene Diene Monomer
Conductor Design
Stranded
Temp. Rating
150°C
Standards
CSA, UL
Shielded
Unshielded
Conductor Stranding
41 Strands in Each Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.