
Multi-Conductor Cable, AWM, 15 AWG, 4 C, PVC, Stranded, 300V AC, Indoor/Outdoor, 1000 ft
Mfr # 3082A
Zoro # G1151036
product price: $13.95
/ea
Sold in multiples of 250 for $3,487.50
Item requires special delivery charges. A $0.44 per item surcharge will be applied.
Key Features
Trade Designation
AWM
Wire Size
15 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3082A
Zoro #
G1151036
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
15 AWG
Length
1000 ft
Bend Radius
4.8 in
Details
Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; CSA AWM I/II A; CSA FT4; UL AWM 20201; UL1685 FT4 Loading
Shielded
Shielded
Stranding
19 x 27
Temp. Rating
-20 to +75°C
Shielding Material
Bi-Laminate (Alum and Poly)
Insulated / Uninsulated
Insulated
Insulation Material
PVC
Shielding
Foil
NEC Article and Type
CMG, PLTC-ER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.