Zoro Homepage

Multi-Conductor Cable, AWM, 16 AWG, 2 C, Chrome, PVC, Stranded, 300V AC, Indoor, 5000 ft

  • Mfr # 8471 0605000

  • Zoro # G1149234


product price: $4.29
/ea
Sold in multiples of 25 for $107.25

Key Features

Trade Designation
AWM
Wire Size
16 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8471 0605000
Zoro #
G1149234
UPC #
612825208563
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG
Length
5000 ft
Outside Dia.
0.274 in
Jacket Thickness (In.)
0.032 in
Insulation Thickness (In.)
0.023 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL AWM 2598; UL 1685 UL loading
Insulated / Uninsulated
Insulated
NEC Article and Type
CMG, CL3
Insulation Material
PVC
Temp. Rating
60°C
Stranding
19 x 29
Shielded
Unshielded
UL Designation
CMG
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Plenum
General Purpose
NEC Rating
NEC CMG
Screen/Shield
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.