Zoro Homepage

Multi-Conductor Cable, AWM, 16 AWG, 2 C, Chrome, PVC, Stranded, 600V AC, Indoor, 5000 ft

  • Mfr # 8719 0605000

  • Zoro # G1145743


product price: $4.65
/ea
Sold in multiples of 25 for $116.25

Key Features

Trade Designation
AWM
Wire Size
16 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8719 0605000
Zoro #
G1145743
UPC #
612825214298
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG
Length
5000 ft
Outside Dia.
0.313 in
Jacket Thickness (In.)
0.032 in
Insulation Thickness (In.)
0.032 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
600V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; CSA FT1; UL AWM 20253; UL 1685 UL loading
Shielding
Foil, Copper Tape
NEC Article and Type
CL2, CM
Shielded
Shielded
Insulation Material
Polyethylene
Insulated / Uninsulated
Insulated
Stranding
19 x 29
Temp. Rating
80°C
Construction
Overall Shield & Drain
Nom. Capacitance (Pf/Ft.)
23
NEC Rating
UL LISTED ART 725 CLASS 2
Impedance
65 Ohm Nominal Impedance
Screen/Shield
Yes
Plenum
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.