
Multi-Conductor Cable, AWM, 18 AWG, 2 C, Chrome, PVC, Stranded, 300V AC, Indoor, 1000 ft
Mfr # 8760 060U1000
Zoro # G1156182
product price: $2.59
/ea
Sold in multiples of 1000 for $2,590.00
Key Features
Trade Designation
AWM
Wire Size
18 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8760 060U1000
Zoro #
G1156182
UPC #
612825215110
Country of Origin
Unknown
Dimensions
Wire Size
18 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL AWM 2092; UL 1685 UL loading
Shielding
Foil, Copper Tape
Shielded
Shielded
Temp. Rating
60°C
Insulation Material
Polyethylene
NEC Article and Type
CM
Stranding
16 x 30
Insulated / Uninsulated
Insulated
Screen/Shield
Yes
Impedance
57 Ohm Nominal Impedance
Plenum
General Purpose
Construction
Overall Shield & Drain
NEC Rating
UL LISTED ART 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.