
Multi-Conductor Cable, AWM, 18 AWG, 2 C, Light Blue, TPE, Stranded, 600V, Indoor/Outdoor, 5000 ft
Mfr # 2118A 0065000
Zoro # G1153617
product price: $4.49
/ea
Sold in multiples of 25 for $112.25
Key Features
Trade Designation
AWM
Wire Size
18 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
TPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2118A 0065000
Zoro #
G1153617
UPC #
612825129486
Country of Origin
Unknown
Dimensions
Wire Size
18 AWG
Length
5000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Light Blue
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA AWM I A/B II A/B, C22.2 #230 Type TC; C22.2#239 Type CIC; CSA FT4; UL1581 Vertical Tray
Temp. Rating
90°C Wet/Dry
Shielded
Shielded
Shielding
Foil
NEC Article and Type
TC-ER
Insulated / Uninsulated
Insulated
Shielding Material
Bi-Laminate (Alum and Poly)
Insulation Material
Cross-Linked Polyethylene
Stranding
7 x 26
Construction
Overall Shield & Drain
Screen/Shield
Yes
Plenum
General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.