Multi-Conductor Cable, AWM, 18 AWG, 25 C, Gray, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # B9626

  • Zoro # G5746913


product price: $63.45
/ea
Sold in multiples of 250 for $15,862.50
Item requires special delivery charges. A $0.48 per item surcharge will be applied.

Key Features

Trade Designation
AWM
Wire Size
18 AWG
Number of Conductors
25
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9626
Zoro #
G5746913
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
1000 ft
Outside Dia.
0.612 in
Insulation Thickness (In.)
0.017 in
Jacket Thickness (In.)
0.06 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
25
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL 2598
Insulation Material
Pvc-Polyvinyl Chloride
Shielded
Unshielded
Temp. Rating
60°C
Plenum
General Purpose
NEC Rating
NEC CMG
Screen/Shield
No
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.