Multi-Conductor Cable, AWM, 18 AWG, 4 C, Chrome, PVC, Stranded, 300V AC, Indoor, 1000 ft
Mfr # 9418 0601000
Zoro # G1171458
product price:Â $4.65
/ea
Sold in multiples of 1000 for $4,650.00
Key Features
Trade Designation
AWM
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9418 0601000
Zoro #
G1171458
UPC #
612825240648
Country of Origin
Unknown
Dimensions
Wire Size
18 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL AWM 2464; UL 1685 FT4 Loading
Shielding
Foil, Copper Tape
NEC Article and Type
CMG
Temp. Rating
80°C
Shielded
Shielded
Stranding
19 x 30
Insulation Material
Semi-Rigid Polyvinyl Chloride
Insulated / Uninsulated
Insulated
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Construction
Overall Shield & Drain
NEC Rating
NEC CMG
Plenum
General Purpose
Screen/Shield
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.