Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Conductor Cable, AWM, 18 AWG, 4 C, Chrome, PVC, Stranded, 300V AC, Indoor, 5000 ft

  • Mfr # 8489 0605000

  • Zoro # G1158185


product price: $3.85
/ea
Sold in multiples of 25 for $96.25

Key Features

Trade Designation
AWM
Wire Size
18 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8489 0605000
Zoro #
G1158185
UPC #
612825208792
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
5000 ft
Outside Dia.
0.257 in
Insulation Thickness (In.)
0.017 in
Jacket Thickness (In.)
0.032 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL AWM 2598; UL 1685 UL loading
Shielded
Unshielded
Stranding
19 x 30
Insulated / Uninsulated
Insulated
Temp. Rating
60°C
Insulation Material
PVC
NEC Article and Type
CMG, CL3
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Plenum
General Purpose
Screen/Shield
No
NEC Rating
NEC CMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products