Zoro Homepage

Multi-Conductor Cable, AWM, 18 AWG, 6 C, Chrome, PVC, Stranded, 30V AC, Indoor, 5000 ft

  • Mfr # 9773 0605000

  • Zoro # G1172508


product price: $8.15
/ea
Sold in multiples of 25 for $203.75

Key Features

Trade Designation
AWM
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9773 0605000
Zoro #
G1172508
UPC #
612825258490
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
5000 ft
Outside Dia.
0.404 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
30V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL AWM 2919; UL 1685 FT4 Loading
Insulated / Uninsulated
Insulated
Temp. Rating
80°C
Shielded
Shielded
Stranding
19 x 30
Shielding Material
Bi-Laminate (Alum and Poly)
NEC Article and Type
CM
Insulation Material
Polypropylene
Shielding
Foil
Plenum
General Purpose
Construction
Indivl/Foil Side & Drain Out
NEC Rating
UL LISTED ART 800
Nom. Vel of Prop.
0.66
Nom. Capacitance (Pf/Ft.)
30
Screen/Shield
Yes
Nom. Imped. (Ohms)
50 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.