Multi-Conductor Cable, AWM, 18 AWG, 7 C, Chrome, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 8467 0601000

  • Zoro # G1167495


product price:  $6.69
/ea
Sold in multiples of 25 for $167.25

Key Features

Trade Designation
AWM
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8467 0601000
Zoro #
G1167495
UPC #
612825208358
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
1000 ft
Outside Dia.
0.314 in
Jacket Thickness (In.)
0.037 in
Insulation Thickness (In.)
0.017 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
7
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL AWM 2598; UL 1685 FT4 Loading
NEC Article and Type
CMG
Shielded
Unshielded
Insulated / Uninsulated
Insulated
Insulation Material
PVC
Stranding
19 x 30
Temp. Rating
60°C
Plenum
General Purpose
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Screen/Shield
No
NEC Rating
NEC CMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products