Zoro Homepage

Multi-Conductor Cable, AWM, 18 AWG, 8 C, Chrome, PVC, Stranded, 150V AC, 1000 ft

  • Mfr # 8448 0601000

  • Zoro # G1172483


product price: $5.89
/ea
Sold in multiples of 250 for $1,472.50

Key Features

Trade Designation
AWM
Wire Size
18 AWG
Number of Conductors
8
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8448 0601000
Zoro #
G1172483
UPC #
612825207580
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
1000 ft
Outside Dia.
0.259 in
Insulation Thickness (In.)
0.019/0.010 in
Jacket Thickness (In.)
0.032 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
8
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Voltage
150V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL AWM 2576; UL 1685 FT4 Loading
Stranding
16 x 30
NEC Article and Type
CMG
Insulated / Uninsulated
Insulated
Insulation Material
PVC
Shielded
Unshielded
Temp. Rating
80°C
Awg (Stranding)
2@18 (16x30) / 6@22 (7x30)
Plenum
General Purpose
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
NEC Rating
NEC CMG
Screen/Shield
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.